1. Abrasives/
  2. Sanding Abrasives/
  3. Sanding Belts
777F - Cloth File Belts
0
1

777F - Cloth File Belts


Select
Select
See all variants from
£0.72Inc VAT (20%)

See all variants from £0.72

Description

3M 777F
Perfect for grinding stainless, nickel alloy and titanium. 3M material bonded to a tough backing. Incorporate a grinding aid to ensure long life and high cut rates on all metals. Can be used to blend scratches left by coated abrasive belts.

Features and Benefits
• Class-leading efficiency - 3M™ ceramic aluminum oxide grain blend out-performs aluminum oxide abrasives in cut-rate
• Durable ceramic/aluminum oxide blend results in a class-leading belt life, producing more parts per belt and requiring fewer belt changes
• Ultra-durable, heavyweight polyester backing supports high-pressure, tough applications and can be run wet or dry
• Contains a grinding aid to reduce heat and increase performance when used stainless steel and other exotic metals
• Durable resin bond protects belt from heat damage and extends the life of the belt

Notes
• Further sizes and grits available on request

See full description

Feature Attributes

Backing Material:
Polyester
Abrasive Material:
Ceramic
Series:
777F
Bonding:
Resin
Compatible Materials:
Steel,Super Alloys,Cobalt,High Nickel Alloy,Carbon Steel,INOX/Stainless Steel
Compatible With:
File Belt Sanders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome