High quality abrasive belts, compatible with 9032.
Features and Benefits
• Slimline belt makes sanding in confined areas such as door edges a breeze
• The versatility of these belts makes them perfect for automotive use
• Provides highly consistent sanding performance
Typical Applications
• Sanding wood and steel
Abrasive Material:
Aluminium Oxide
Width:
9 mm
Backing Material:
Weighted Cloth
Length:
533 mm
Colour:
Multi-Colour
Bonding:
Resin
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy