1. Abrasives/
  2. Sanding Abrasives/
  3. Sanding Belts
Aluminium Oxide Power File Belts
0
1

Aluminium Oxide Power File Belts


61 Variants From
£0.14

Inc VAT (20%)

Up to 16% off
See 61 Product Variants
£0.14

Description

Durable, reliable aluminum oxide power file belts - perfect for a wide range of filing applications.

Features and Benefits
• Ultra-durable X-Weight poly/cotton backing material
• High cutting performance
• Designed for a wide range of power files

Typical Applications
• Suitable for hard wood, low & high carbon steel, stainless steel & non ferrous metals

Notes
• Abrasive material: Aluminium oxide
• Images for illustration purposes only

See full description

Feature Attributes

Abrasive Material:

Aluminium Oxide

Backing Material:

Poly-Cotton

MFR Part No.:

XA911

Series:

XA911

Bonding:

Resin over Resin

Colour:

Brown

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome