BLOF1000354ATA 20x480mm Abrasive Belt P60

BLOF1000354ATA 20x480mm Abrasive Belt P60

Order Code: ZT1021456P

£0.89each Inc VAT (20%)
£4.45 minimum order value

Minimum order quantity: 5.
Order by 12pm, get it Tomorrow

Description

Sand wood and regular steel with these sanding belts from Ata Group UK®.

Features and Benefits
• Strong and resistant to wear
• Suitable for both wet and dry sanding
• Consistent quality sanding

Typical Applications
• Deburring steel and stainless steel
• Stock removal

*Images for illustration purposes only*

See full description
Specifications for BLOF1000354ATA 20x480mm Abrasive Belt P60
  • Width
    20mm
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    BLOF1000354ATA
  • Length
    480mm
  • Grit
    P60
  • Series
    BLOF1000354ATA
  • Colour
    Green
  • Bonding
    Resin
  • Application
    Blending
    Cutting
    Deburring
    Refining
    Stock Removal
  • Compatible Materials
    INOX/Stainless Steel
  • Compatible With
    File Belt Sanders
  • Grit Grade
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome