1. Abrasives/
  2. Sanding Abrasives/
  3. Sanding Belts
Cubitron Abrasive Cloth Belts

Cubitron Abrasive Cloth Belts


Select
Select
Select
See all variants from
£0.99

Inc VAT (20%)

Up to 6.5% off

See all variants from £0.99

Description

High-quality abrasive cloth belts that contain a precision shaped abrasive grain coated on a YF-weight, water resistant polyester cloth backing. Resin bonded for heat resistance. Can be used wet or dry.
These class-leading cloth belts are a precise mix of shaped ceramic and premium aluminium oxide.

Features and Benefits
• Up to two times longer life than comparable aluminium oxide belts - resists deterioration from heat
• Consistently faster results on medium-pressure applications
• Conformable for grinding and blending both straight and contoured surfaces
• Grinding aid cools abrasive processes on heat-sensitive alloys

See full description

Feature Attributes

Abrasive Material:

Ceramic

Backing Material:

Polyester,Weighted Cloth

Series:

984F

Colour:

Brown

Bonding:

Resin

Compatible Materials:

Bronze,Carbon Steel,High Nickel Alloy,INOX/Stainless Steel,Titanium/Zirconium

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome