Cubitron II Cloth Sanding Belts 947A


£1.19 Inc VAT (20%)

See 4 Product Variants
£1.19

Description

947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.

Features and Benefits
• Precision Shaped Grain cuts exceptionally fast, helping to increase productivity
• Requires less pressure, reducing operator fatigue
• Suitable for dry applications
• X-weight backing is ideal for a range of applications
• Engineered to run cooler protecting heat sensitive alloys from stress cracks and discolouration
• Lasts up to 4 times longer than conventional 3M ceramic belts

Notes
• Images for illustrative purposes only

Typical Applications
• Applications ranging from automated grinding to offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders.

Feature Attributes

Backing Material:
Weighted Cloth
Abrasive Material:
Ceramic
Series:
947 A
Colour:
Red
Bonding:
Resin
Compatible Materials:
INOX/Stainless Steel,Carbon Steel,Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome