P-43284 9 X 533mm Abrasive Sanding Belt Belts P100 Pk-5

P-43284 9 X 533mm Abrasive Sanding Belt Belts P100 Pk-5

Order Code: ZT1043911P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.507%


Description

Features and benefits:
•Cloth backed abrasive belt with hard wearing aluminium oxide grit for wood or metal
•Suitable for sanding wood and regular steel in confined areas, door edges, automotive etc
•Compatible with Makita 9032 file sander

See full description
Specifications for P-43284 9 X 533mm Abrasive Sanding Belt Belts P100 Pk-5
  • MFR Part No.
    P-43284
  • Backing Material
    Weighted Cloth
  • Width
    9mm
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P100
  • Length
    533mm
  • Colour
    Multi-Colour
  • Application
    Blending
    Refining
    Deburring
  • Bonding
    Resin
  • Compatible With
    File Belt Sanders
  • Compatible Materials
    Wood
    Steel
  • Grit Grade
    Medium
  • Series
    9x533

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome