Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Belts
X33311-XJ Powerfile Belts (Pkt-3)
By Black and Decker
4 Reviews
Order Code:
ZT1032642X
£7.19
Inc VAT (20%)
£8.49
15% off
Quantity
Price
Discount
1 - 4
£7.19
0%
5 - 9
£6.90
4%
10 +
£6.61
8%
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
7.19
https://www.zoro.co.uk/shop/abrasives/sanding-belts/x33311-xj-powerfile-belts-pkt-3/p/ZT1032642X
Add to quotation
Schedule an order and save 5%
View all Sanding Belts
Description
X33311
Belts for KA900E speed powerfile. Pack quantity: 3
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for X33311-XJ Powerfile Belts (Pkt-3)
Width
13mm
Length
451mm
MFR Part No.
X33311-XJ
Grit
P60
Series
STA33311-XJ
Abrasive Material
Aluminium Oxide
Application
Blending
Stock Removal
Deburring
Cutting
Refining
Colour
Red
Bonding
Resin
Compatible Materials
Non-Ferrous Metals
Paint
Ceramic
Wood
Plastic
Grit Grade
Coarse
Compatible With
File Belt Sanders
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome