APA103 3'' Sandpaper Discs Pack of 30 in 3 Grades

APA103 3'' Sandpaper Discs Pack of 30 in 3 Grades

Order Code: ZT1028775P

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.096%
10 +£13.1912%


Description

These Sandpaper Discs are designed to fit 2" Velcro backing pads.

-Felt sides for easy fit to the pad
- High grade sandpaper pads for a professional finish
-5 different grades to cover all sanding applications
-The higher the grade number the finer the sandpaper

See full description
Specifications for APA103 3'' Sandpaper Discs Pack of 30 in 3 Grades
  • Grade
    320, 400, 600
  • Disc Diameter
    3mm
  • Vacuum Hole Design
    No Hole
  • MFR Part No.
    APA103
  • Backing Material
    Hook-n-Loop
  • Abrasive Material
    Aluminium Oxide
  • Diameter
    76mm
  • Grit
    P600
    P400
    P320
  • Model Number
    APA103
  • Disc Type
    Coated Disc Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome