APA96 10 - 60 Grade 2'' Sandpaper Discs

APA96 10 - 60 Grade 2'' Sandpaper Discs

Order Code: ZT1028814P

£6.99 Inc VAT (20%)


Description

These Sandpaper Discs are designed to fit 2" Velcro backing pads.

-Felt sides for easy fit to the pad
- High grade sandpaper pads for a professional finish
-5 different grades to cover all sanding applications
-The higher the grade number the finer the sandpaper

See full description
Specifications for APA96 10 - 60 Grade 2'' Sandpaper Discs
  • Grade
    60
  • MFR Part No.
    APA96
  • Disc Diameter
    2mm
  • Model Number
    APA96
  • Diameter
    50mm
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P60
  • Disc Type
    Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome