Steel Wool Grade 2 200g Sleeves

Steel Wool Grade 2 200g Sleeves

Order Code: ZT4971569S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Trollull Steel Wool Grade 2 200g Sleeves 519452

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Steel Wool Grade 2 200g Sleeves
  • Weight
    200g
  • Grade
    2
  • Product Type
    Sleeves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome