APA104 3'' Replenish Kit APP790SET 34 Piece
0
1

APA104 3'' Replenish Kit APP790SET 34 Piece

Order Code: ZT1028776P

£36.99 Inc VAT (20%)


Description

This 3" Replenish Kit is designed for the APP790SET.

34 piece 3" Replenish Kit specially designed for our 3" Pistol Surface Prep Set (APP790SET)
Kit Contents

1 x 3" female screw lock backing pad
10 x 3" 60 grit male screw lock sandpaper
10 x 3" 80 grit male screw lock sandpaper
10 x 3" 120 grit male screw lock sandpaper
1 x 3" fine screw lock conditioning pad
1 x 3" medium screw lock conditioning pad
1 x 3" coarse screw lock conditioning pad

See full description
Specifications for APA104 3'' Replenish Kit APP790SET 34 Piece
  • Includes
    x1 3" coarse screw lock conditioning pad
    x1 3" fine screw lock conditioning pad
    x10 3" 120 grit male screw lock sandpaper
    x10 3" 80 grit male screw lock sandpaper
    x1 3" medium screw lock conditioning pad
    x10 3" 60 grit male screw lock sandpaper
    x1 3" female screw lock backing pad
  • MFR Part No.
    APA104
  • Number of Pieces
    34
  • Pack Type
    Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome