Clean & Strip Disc, 50mm, Maroon

Clean & Strip Disc, 50mm, Maroon

Order Code: ZT1081665S

£1.34each Inc VAT (20%)
£268.00 minimum order value
£1.393.5% off

Minimum order quantity: 200.

Description

Tough enough to perform light grinding and blending of metals. Excellent for metal fabrication of smaller parts including switch boxes and stainless steel furniture. Roloc attachment systems allows for quick changes of grades and products for completing the job faster. Durable non woven technology with strong edge wear resistance.
Disc size: 50mm.

Specifications for Clean & Strip Disc, 50mm, Maroon
  • Product Type
    Clean and Strip
  • Disc Diameter
    50mm
  • Colour
    Maroon
  • MFR Part No.
    7000046250
  • Disc Type
    Non-Woven Disc
  • Grade
    Coarse
  • Maximum RPM
    25000rpm
  • Diameter
    50mm
  • Model Number
    A60354
  • Mounting Type
    Roloc
  • Abrasive Material
    Ceramic
  • Series
    GB-DR
  • Compatible Materials
    Ferrous Metals
    Non-Ferrous Metals
  • Backing Material
    Roloc
  • Applications
    Cleaning
    Surface Preparation
  • Vacuum Hole Design
    No Hole
  • Compatible With
    Right Angle Grinder
    Straight Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome