Floor Maintenance Pads 20 inch/508mm Black (Pack of 5) - 940825

Floor Maintenance Pads 20 inch/508mm Black (Pack of 5) - 940825

Order Code: ZT5696575S

£36.99 Inc VAT (20%)


Description

Highly effective spray and buff pad. Exceeds at soil removal and absorption of the soil residue without impairing performance due to clogging. Cushion fit to the contours of uneven floors. Splinter free non-clogging pads. High density fibres and long lasting abrasives. Centre hole punch-out for attachment to most rotary floor machines. 25mm thick floor pads for rotary floor machines operating at 175rpm to 350rpm. Dimensions: 508x508mm.
• Spray and buff pad for soil removal
• Cushion fit to the countours of uneven floors
• High density fibres
• Long lasting abrasives
• Centre hole punch out for attachment
• Fits most rotary floor machines
• 25mm thickness
• For machines operating at 175rpm to 350rpm
• Colour: Black
• Pack of 5

See full description
Specifications for Floor Maintenance Pads 20 inch/508mm Black (Pack of 5) - 940825
  • Thickness
    25mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome