Roloc Clean and Strip Disc CG-RD, 100 mm x 13 mm

Roloc Clean and Strip Disc CG-RD, 100 mm x 13 mm

Order Code: ZT1045048P

£8.99each Inc VAT (20%)
£89.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Aggressively removes paint and rust from most substrates without damaging the workpiece. Conformable to get into difficult-to-reach areas. 3 dimensional abrasive web reists loading. Safer than wire tools.

Specifications for Roloc Clean and Strip Disc CG-RD, 100 mm x 13 mm
  • Overall Width
    13mm
  • Product Type
    Disc
  • Grade
    X-Course
  • Disc Diameter
    100mm
  • Colour
    Blue
  • MFR Part No.
    7100093978
  • Maximum RPM
    8000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome