Roloc Cut and Polish Unitised Wheel CP-UR, 75 mm x 6 mm, 5A FIN
0
1

Roloc Cut and Polish Unitised Wheel CP-UR, 75 mm x 6 mm, 5A FIN

Order Code: ZT1034033X

£8.99 Inc VAT (20%)


Description

Our Scotch-Brite Roloc Cut and Polish Unitized Wheel is a dense, hard wheel ideal for aggressive deburring, blending, and finishing applications on harder metals and for applications where portability is needed. Our wheel with Roloc quick-change attachment provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.

Specifications for Roloc Cut and Polish Unitised Wheel CP-UR, 75 mm x 6 mm, 5A FIN
  • Product Type
    Wheel
  • Grade
    Fine
  • MFR Part No.
    09743
  • Disc Diameter
    75mm
  • Overall Width
    6mm
  • Maximum RPM
    15000rpm
  • Series
    CP-UR
  • Diameter
    75mm
  • Grit
    5A
  • Abrasive Material
    Aluminium Oxide
  • Model Number
    9743
  • Mounting Type
    Roloc
  • Thickness
    6mm
  • Type
    Unitised Wheels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome