Scotch-Brite EXL Unitized Wheel, 25mm x 25mm x 4.84mm
0
1

Scotch-Brite EXL Unitized Wheel, 25mm x 25mm x 4.84mm

Order Code: ZT1025853P

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

This high performance unitised wheel is designed for optimal performance grinding that also minimises heat buildup during operation. It combines abrasives with non-woven material, ensuring the wheel produces consistent results throughout the product lifespan. The wheel is also made up of abrasive minerals which quickly smooth edges.

Features and Benefits
• Open-web material runs cool and is load resistant
• Wheel edge can be dressed for excellent deburring, finishing and polishing
• Minimises heat build up to lessen impact on heat-sensitive materials
• Consistent performance throughout the product lifespan

Typical Applications
• Ideal for use on heat sensitive materials
• Deburring, finishing and polishing metal alloys and plastic

See full description
Specifications for Scotch-Brite EXL Unitized Wheel, 25mm x 25mm x 4.84mm
  • Grade
    Fine
  • Bore
    6.35mm
  • Applications
    Deburring
    Polishing
    Finishing
  • Colour
    Grey
  • Type
    Unitised Wheels
  • Model Number
    13713
  • Abrasive Material
    Silicon Carbide
  • Maximum RPM
    30100rpm
  • Series
    XL-UW
  • Diameter
    25mm
  • MFR Part No.
    7000000690
  • Grit
    2S
  • Thickness
    25mm
  • Mounting Type
    Bore

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome