1. Abrasives/
  2. Buffing & Polishing/
  3. Surface Conditioning Products
Shaft Mounted Combi Interleaved Wheels

Shaft Mounted Combi Interleaved Wheels


Select
Select
Select
See all variants from
£2.29Inc VAT (20%)

See all variants from £2.29

Description

Shaft Mounted Interleaved Wheels, boasting highly versatile nylon construction.

Features and Benefits
• Made from high quality nylon, which is both flexible, durable and does not clog as easily as standard abrasive
• Versatile 6mm shank diameter
• Alternate flaps of abrasive are interleaved with a versatile high quality nylon.

Typical Applications
• Deburring, producing cosmetic finishes on most materials, rust removal and blending

See full description

Feature Attributes

Colour:
Maroon
Abrasive Material:
Aluminium Oxide
Mounting Diameter:
6 mm
Wheel Type:
Interleaved Flap Wheel
Shank Type:
Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome