100mm X M14 Steel Crimped Cup Brush T100 - PJW-0137

100mm X M14 Steel Crimped Cup Brush T100 - PJW-0137

Order Code: ZT5515718S

£19.99 Inc VAT (20%)


Description

Sit Cup Brush - High resistant crimped steel brush, to be fixed on to angle grinders or special fix machines. Suited for metal surface preparation before painting. Grit – 0.35 Crimped Steel Wire Max RPM – 8500 rpm Bore – M14 Brush length – 25 mm Brush Diameter – 100 mm Light-duty jobs like light de-burring, satin finishing, cleaning of small slags and rust, de-burring of tube edges. Excellent quality steel cup brush made in Italy by SIT

See full description
Specifications for 100mm X M14 Steel Crimped Cup Brush T100 - PJW-0137
  • Brush Type
    Cup Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome