52403 9" Stainless Steel Brush
0
1

52403 9" Stainless Steel Brush

Order Code: ZT1030233X

£2.09 Inc VAT (20%)
£2.4916% off
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£1.995%
50 - 99£1.8810%
100 +£1.7815%


Description

Stainless Steel Fill Brush with a Plastic Handle

Features and Benefits
• Highly durable construction
• Cost effective steel brush

Typical Applications
• Ideal for use in the home, garage and workshop etc

Notes
• Item Weight: 64g
• Product Dimensions: 30.8 x 7 x 2.9 cm

See full description
Specifications for 52403 9" Stainless Steel Brush
  • Overall Length
    230mm
  • MFR Part No.
    52403
  • Bristle Material
    Stainless Steel
  • Weight
    64g
  • Number of Pieces
    1
  • Head Shape
    Straight Head
  • Brush Type
    Handheld Wire Brush
  • Mounting Type
    Handheld
  • Bristle Type
    Crimped Wire
Product Reviews -
a year ago by Julie
Exactly what I ordered and did the job

5 years ago by Tony
Made by Draper great Quality

5 years ago
Quick dispatch

6 years ago by peter
a good quality brush, essential if you want a good finish.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome