1. Abrasives/
  2. Abrasive Blasting/
  3. Wire Scratch Brushes
Brass Wire Scratch Brushes
0
1
2

Brass Wire Scratch Brushes


See all variants from
£1.29Inc VAT (20%)
See all variants from £1.29

Description

These brass wire brushes are most commonly used in situations where there could be a potential fire or explosion hazard. Brass wire brushes will not cause a spark. Hardwood handle bolsters user comfort and the product is available in three varying sizes and specifications.

Features and Benefits
• Does not spark, making them ideal for situations where this is crucial
• Available in three specifications to suit your requirements
• Hardwood handle is durable and hard-wearing

Typical Applications
• Automotive
• Workshops
• Construction Site

See full description

Feature Attributes

Bristle Material:
Brass
Head Length:
140 mm
Number of Pieces:
Each
Overall Length:
280 mm
Head Shape:
Straight Head
Length:
140 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome