Wire Brush, with Scraper
0
1

Wire Brush, with Scraper

Order Code: ZT1144871S

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%

Order by 12pm, get it Tomorrow

Description

This wire brush is ideal for preparing surfaces & removing rust. With a scraper and brush in one tool, it is effective at both cleaning and preparing surfaces.

Features and Benefits
• Complete with both brush and scraper for flexibility and versatility
• Cleans and prepares
• Effective against rust

Typical Applications
• DIY
• Trade
• Fences
• Masonry
• Metal

See full description
Specifications for Wire Brush, with Scraper
  • MFR Part No.
    102064326
  • Head Shape
    Straight Head
  • Includes
    Brush & scraper
  • Number of Pieces
    1
  • Bristle Material
    Steel
  • Brush Type
    Handheld Wire Brush
  • Applications
    Rust removal and preparation
  • Bristle Type
    Crimped Wire
  • Mounting Type
    Handheld
Product Reviews -
2 years ago by William
jJust what the Dr ordered. Does what it says on the tin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome