1608614020 70MM Wire Cup Brush

1608614020 70MM Wire Cup Brush

Order Code: ZT1190435X

£10.19 Inc VAT (20%)


Description

- Wire strength: 0.3mm
- Suitable for light to medium duty cleaning work on small to medium metal and non-ferrous metal surfaces, such as removing coatings
- Corrosion protection provided by brass-coated wire

Specifications for 1608614020 70MM Wire Cup Brush
  • Bristle Type
    Crimped Wire
  • Brush Diameter
    70mm
  • Wire Diameter
    0.3
  • Brush Type
    Cup Brush
  • Bristle Material
    Steel Wire
  • Arbor Hole Diameter
    M14
  • MFR Part No.
    1608614020
  • Diameter
    70mm
  • Mounting Type
    Threaded Bore

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome