ABWB07514C Crimped Wire Cup Brush

ABWB07514C Crimped Wire Cup Brush

Order Code: ZT3112925SCopy

£13.39 Inc VAT (20%)


Description

The Abracs ABWB07514C Crimped Wire Cup Brush is a high-quality, durable brush that is ideal for a variety of cleaning, deburring, and surface preparation applications. The brush features a crimped wire construction that provides excellent cleaning performance, while the brass-dipped wire resists corrosion and provides long-lasting durability. The brush is also compatible with a variety of angle grinders and other rotary tools, making it a versatile and convenient option for a variety of tasks.

Features:

Crimped wire construction for excellent cleaning performance
Brass-dipped wire for corrosion resistance and long-lasting durability
Compatible with a variety of angle grinders and other rotary tools
Specifications:

Diameter: 75mm
Thread: M14
Wire gauge: 0.3mm
Maximum RPM: 12, 500
Applications:

Cleaning
Deburring
Surface preparation
Benefits:

High-quality construction
Durable brass-dipped wire
Versatile and convenient
Excellent cleaning performance
Order your Abracs ABWB07514C Crimped Wire Cup Brush today!

See full description
Specifications for ABWB07514C Crimped Wire Cup Brush
  • Wire Gauge
    0.3mm
  • Diameter
    75mm
  • Product Type
    Crimped Wire Cup Brush
  • Maximum RPM
    12, 500
  • Thread
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome