Ruftuf Knotted Wire Brush, 23mm
0
1

Ruftuf Knotted Wire Brush, 23mm

Order Code: ZT1684624S

£11.99 Inc VAT (20%)


Description

These versatile wire brushes are especially flexible, resulting in more efficient cleaning and a higher quality clean. As well as being ideal for tasks such as roughening, deburring and descaling, the brush can also clean inside cylindrical bores and internal surfaces. Centrifugal force that is created through use of the brush expands its diameter, allowing it to cover even more surface.

Features and Benefits
• Highly versatile
• Flexible brush head
• Consistent quality performance
• Expands through use

Typical Applications
• Roughening
• Deburring
• Lacquer and slag removal
• Depolishing
• Cleaning
• Cleans tubes, gaps, holes and any other cavity

See full description
Specifications for Ruftuf Knotted Wire Brush, 23mm
  • Bristle Material
    Steel Wire
  • Mounting Type
    Shank
  • Brush Type
    End Brush
  • Shaft Diameter
    6.0mm
  • Wire Diameter
    0.26mm
  • Max rpm
    20,000rpm
  • Arbor Hole Diameter
    6
  • Trim Length
    29mm
  • MFR Part No.
    9906-030 310
  • Brush Diameter
    23mm
  • Bristle Type
    Knot Wire
  • Diameter
    23mm
  • Maximum RPM
    20000rpm
  • Length
    29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome