Small Canning Type St/Ste EL Wire Brush

Small Canning Type St/Ste EL Wire Brush

Order Code: ZT3810314S

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.458%
20 - 49£8.0912%
50 +£7.7216%


Description

Canning type stainless steel wire brush. Can be used for multiple tasks. Angled handle for hard to reach areas.
Overall length: 200mm.
Bristle length: 1,1/2".
Bristle height: 1/2".

See full description
Specifications for Small Canning Type St/Ste EL Wire Brush
  • Bristle Material
    Stainless Steel
  • Overall Length
    200mm
  • Product Type
    Wire Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome