Wire Brush 75mm x 6mm Shank, 0.30 Brass Wire

Wire Brush 75mm x 6mm Shank, 0.30 Brass Wire

Order Code: ZT2598013S

£7.99 Inc VAT (20%)


Description

The Faithfull crimped brass wire circular brush designed for light to medium-duty applications such as cleaning metal surfaces prior to welding or painting. Fitted with a 6mm (1/4in) shank and are designed to operate with power tools up to a maximum of 4,500/min. Type: Circular Diameter: 75 mm Shaft: 6 mm (1/4in) Wire: 0.30 mm crimped brass wire Conforms to ISO 9001 and DIN EN1083-1 and 2.

Specifications for Wire Brush 75mm x 6mm Shank, 0.30 Brass Wire
  • Diameter
    75mm
  • Shank
    6mm
  • Wire
    Crimped Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome