2000 Mixer Nozzle 50ml

2000 Mixer Nozzle 50ml

Order Code: ZT1015202XCopy

£0.65each Inc VAT (20%)
£3.25 minimum order value

Minimum order quantity: 5.
Order by 3pm, get it Tomorrow

Description

This range of epoxy mixer nozzles are designed for Araldite 2000 series cartridges. They support 50ml cartridge sizes, and a bayonet cartridge type.

Features and Benefits
• Range of epoxy nozzles
• 50ml size
• 20 mixing elements
• 5.9 inch in length

Typical Applications
• Designed for use with Araldite 2000 series cartridges

See full description
Specifications for 2000 Mixer Nozzle 50ml
  • Type
    Mixing Nozzle
  • MFR Part No.
    300026
  • Number of Pieces
    1
  • To Suit
    50ml Bayonet Cartridge
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome