470 50mmX36YDS Tan Adhesive Tape

470 50mmX36YDS Tan Adhesive Tape

Order Code: ZT1045183P

£51.99 Inc VAT (20%)


Description

470
7.1mil (0.18mm), conformable and abrasion resistant tape, vinyl backing with a rubber adhesive, excellent resistant to most chemicals used in typical electroplating processes.
Colour: tan.
Roll dimensions: 1" x 36yds.

See full description
Specifications for 470 50mmX36YDS Tan Adhesive Tape
  • Colour
    Cream
  • Tape Thickness
    0.16mm
  • MFR Part No.
    7000028889
  • Length
    33m
  • Width
    50mm
  • Material
    Vinyl
  • Tape Type
    Electroplating Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome