5075 Red Insulating & Sealing Wrap Tape - 25mm x 4.27M
0
1
2

5075 Red Insulating & Sealing Wrap Tape - 25mm x 4.27M

Order Code: ZT1013742X

£14.99 Inc VAT (20%)


Description

5075
Insulating and emergency sealing wrap. Can be applied to wet surfaces. Non-sticky self fusing tape. Temperature from -54°C to 260°C.

Specifications for 5075 Red Insulating & Sealing Wrap Tape - 25mm x 4.27M
  • Length
    4.27m
  • Width
    25mm
  • Material
    Silicone Rubber
  • Resistance Features
    Saltwater Resistant
    Chemical Resistant
    UV Resistant
  • MFR Part No.
    1684617
  • Colour
    Red
  • Applications
    Pipe Repair
  • Series
    5075
  • Tape Thickness
    0.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome