Flexible Air Sealing Tape 8069E Fast D 20 mm x 25 M 0.47 Mm

Flexible Air Sealing Tape 8069E Fast D 20 mm x 25 M 0.47 Mm

Order Code: ZT5134581S

£16.99 Inc VAT (20%)


Description

Resists UV exposure for up to 6 months
No adhesive melting or staining in summer heat
Polyethylene red release liner allows for ease of use and application
Building materials compatibility testing by �ift Rosenheim�
Passes nail sealability before and after thermal cycling



Suggested Applications
Use for joining air and vapour membranes

See full description
Specifications for Flexible Air Sealing Tape 8069E Fast D 20 mm x 25 M 0.47 Mm
  • Width
    20mm
  • Material
    Polyethylene
  • Product Type
    Air Sealing Tape
  • Tape Thickness
    0.47mm
  • Length
    25m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome