Power Tape Black 50mm x 25M - LOC-298392

Power Tape Black 50mm x 25M - LOC-298392

Order Code: ZT5428468S

£17.99 Inc VAT (20%)


Description

Power Tape, Length 25 Metre, Width 50mm, Black, Loctite

Specifications for Power Tape Black 50mm x 25M - LOC-298392
  • Product Type
    Industrial
  • Length
    25m
  • Colour
    Black
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome