White Plasterboard Tape - 50mm x 90m

White Plasterboard Tape - 50mm x 90m

Order Code: ZT1013731X

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£3.985%
20 +£3.7710%


Description

Self-adhesive plasterboard fibreglass tape for fast application with a strong bond. Won't tear, stretch, shrink or bubble, and helps prevent cracks in plaster finishes.
Colour: White. Size: 50m x 90m.

Specifications for White Plasterboard Tape - 50mm x 90m
  • Width
    50mm
  • Resistance Features
    Stretch Resistant
    Tear Resistant
  • Colour
    White
  • Material
    Fibreglass
  • Length
    90m
  • Applications
    Plasterboard
  • Tape Thickness
    0.13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome