Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Cloth & Duct Tapes
AT142 25mm x 50m White Cotton Cloth Tape
By Advance
Order Code:
ZT1033710P
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/cloth-and-duct-tapes/at142-25mm-x-50m-white-cotton-cloth-tape/p/ZT1033710P
Add to quotation
Schedule an order and save 5%
View all Cloth & Duct Tapes
Description unavailable
Specifications
Specifications for AT142 25mm x 50m White Cotton Cloth Tape
Width
25mm
Material
Cotton
Product Type
Cloth Tape
Length
50m
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome