AT159 High Quality Matt Black Waterproof Cloth Tape - 50mm X 50m

AT159 High Quality Matt Black Waterproof Cloth Tape - 50mm X 50m

Order Code: ZT3292962S

£11.99each Inc VAT (20%)
£287.76 minimum order value

Minimum order quantity: 24.

Description

AT159 is a strong polythene extruded, matt cloth tape coated with an aggressive, pressure sensitive solvent free rubber - resin adhesive designed for applications requiring strong adhesion and abrasion resistance.

Suitable for external applications, this matt cloth tape offers high resistance against abrasion, water and adverse weather. AT159 can withstand the elements, so it adheres and conforms perfectly to smooth and rough surfaces over a wide temperature range from -50°C to +80°C.

The tape can be customised in a specific colour through our Advance Rapid Colour (ARC) service which is ideal for end users that need to match a particular colour such as company corporate colours, exhibitions, renovation work, shops and hotels.

See full description
Specifications for AT159 High Quality Matt Black Waterproof Cloth Tape - 50mm X 50m
  • MFR Part No.
    126965
  • Width
    50mm
  • Elongation
    16%
  • Minimum Operating Temperature
    10°C
  • Length
    50m
  • Material
    Polythene
  • Tape Thickness
    0.28mm
  • Colour
    Black
  • Maximum Operating Temperature
    45°C
  • Breaking Load
    46N-cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome