AT506 75mmx50M Alu. Foil Tape 50MICRON

AT506 75mmx50M Alu. Foil Tape 50MICRON

Order Code: ZT2622042S

£15.99 Inc VAT (20%)


Description

A 50 micron aluminium foil, coated one side with an acrylic, pressure Sensitive adhesive. The tape is backed with a strong, polyethylene coated release paper. Manufactured to BS476.

Features and Benefits
• Flame retardant
• Good high temperature resistance
• Easy tear
• Easy unwind
• Water resistant
• EDF PMUC approved for use in nuclear power stations

See full description
Specifications for AT506 75mmx50M Alu. Foil Tape 50MICRON
  • MFR Part No.
    158355
  • Colour
    Silver
  • Material
    Aluminium Foil
  • Series
    AT506
  • Width
    75mm
  • Minimum Operating Temperature
    40°C
  • Adhesive Material
    Acrylic
  • Elongation
    11%
  • Maximum Operating Temperature
    110°C
  • Length
    50m
  • Breaking Load
    35N-cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome