RH0043-50-SILV Rhino Gaffer Tape Silver 50mm x 50m

RH0043-50-SILV Rhino Gaffer Tape Silver 50mm x 50m

Order Code: ZT2601999S

£3.49 Inc VAT (20%)


Description

Ultratape RH0043-50-SILV Rhino Gaffer Tape Silver 50mm x 50m Ultratape Rhino gaffer tape is a strong, waterproof tape that can still be torn by hand. It is perfectly suitable for both inside and outdoor use. It is ideal for joining carpets, packaging, bundling, insulating, binding, repairing, reinforcing, ducting, protecting and waterproofing. Apply only to clean surfaces, free of dirt, oil, grease and moisture. Features: Adheres to most surfaces such as wood, metal, carpet, rubber and plastic etc Strong and waterproof Suitable for indoor and outdoor use Specification: Width: 50mm Length: 50m

See full description
Specifications for RH0043-50-SILV Rhino Gaffer Tape Silver 50mm x 50m
  • Product Type
    Gaffer Tape
  • Length
    50m
  • Width
    50mm
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome