1430 Adhesive 1L

1430 Adhesive 1L

Order Code: ZT1015121XCopy

£24.99 Inc VAT (20%)


Description

Bostik 1430
General purpose contact adhesive, suitable for a wide range of applications, providing a secure and lasting bond between a variety of materials.

Quick drying with long tack life
Can be used to bond decorative laminates to wood and provides excellent adhesion to most natural and polychloroprene rubbers
Provides and exceptionally strong bond when two way dry stick methods are used in the bonding of rubber flooring
Not recommended for use on plasticised PVC

See full description
Specifications for 1430 Adhesive 1L
  • Compatible Materials
    Ceramics
    Metal
    Paper
    Rubber
    Stone
    Textiles
    Wood
  • Features
    Extra Strong
    Fast Setting
  • Temperature Resistance Range
    -40 to +70°
  • Product Composition
    Mixture of Acetone and Butanone
  • Drying / Bonding Time
    10 to 15min
  • Series
    1430
  • MFR Part No.
    30812782
  • Container Type
    Tin
  • Flammable
    Yes
  • Viscosity Grade
    Liquid
  • Maximum Service Temperature
    80
  • Minimum Service Temperature
    40
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Resistance Type
    Temperature-Resistant
  • Type
    Contact Adhesive
  • Colour
    Off White
  • Pack Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome