9086 19mm x 50m Tape

9086 19mm x 50m Tape

Order Code: ZT1045190PCopy

£11.99each Inc VAT (20%)
£863.28 minimum order value

Minimum order quantity: 72.

Description

Double-sided adhesive tape, composed of a non-woven material and high-performance adhesive, which is resistant to plastifiers and adheres well to both high and low surface energy substrates.
These products combine good resistance to peeling and cutting.
Features high initial tack levels to ensure strong assembly just after application of the product.

Adhesive: Modified Acrylic
Tape Thickness: 0.19mm
Adhesion to Stainless Steel: 16.0 N/cm
Temprature Range: -30°C - +85°C

See full description
Specifications for 9086 19mm x 50m Tape
  • MFR Part No.
    9086
  • Colour
    Translucent
  • Material
    Paper
  • Adhesive Material
    Acrylic
  • Tape Thickness
    0.19mm
  • Width
    19mm
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome