9086 Tape Double Coat Paper White 9mmx50M 0.19mm

9086 Tape Double Coat Paper White 9mmx50M 0.19mm

Order Code: ZT5133931S

£5.49 Inc VAT (20%)


Description

190�m, thick double coated tape with tissue carrier. Hand tearable, conformable and easy handling. Paper liner.
Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape. High peel and shear strength, and resi
Tear easily by hand and handles with ease due to its conformability
Get versatility, cost effectiveness and multiple applications across many industries
Tissue carrier allows for use in hand dispenser



Suggested Applications
190 �m, thick double coated tape with tissue carrier, paper liner. Hand tearable, high tack and strength, conformable and easy handling
Solvent resistant, high peel and shear strength
Get versatility, cost effectiveness and apply for multiple applications across many industries

See full description
Specifications for 9086 Tape Double Coat Paper White 9mmx50M 0.19mm
  • Colour
    White
  • Thickness
    0.19mm
  • Product Type
    Double Coated Tape
  • Width
    9mm
  • Length
    50m
  • Adhesive Type
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome