93010LE 1020MM x 300M - MMM9818527A

93010LE 1020MM x 300M - MMM9818527A

Order Code: ZT2519316S

£799.99 Inc VAT (20%)


Description

100�m doublecoated tape, with 12�m clear PET carrier, double coated with 44�m 300LSE. Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)
This tape has a film carrier which can add dimensional stability to foams and other substrates and also makes it easier to handle the tape during slitting and die-cutting. The bond strength of 3M� Adhesive 300LSE increases as a function of time and temperature and has very high initial adhesion.
Outstanding adhesion to LSE plastics, powder coated paints, and oily metals
3M performance standard, moisture stability and economical edge burr during hard tool die cutting
Thinner version of 3M 93015LE



Suggested Applications
Use to bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)

See full description
Specifications for 93010LE 1020MM x 300M - MMM9818527A
  • Colour
    Transparent
  • MFR Part No.
    7100090427
  • Material
    Polyester
  • Series
    93010LE
  • Tape Thickness
    0.13mm
  • Adhesive Material
    Acrylic
  • Width
    1020mm
  • Length
    300m
  • Minimum Operating Temperature
    40°C
  • Maximum Operating Temperature
    149°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome