AT350 Double Sided Tissue Tape - 50mm x 50m

AT350 Double Sided Tissue Tape - 50mm x 50m

Order Code: ZT1022537P

£5.59 Inc VAT (20%)


Description

A double-sided non-woven tissue tape with a good level of adhesion.

Applications:
• Laminating Polyurethane foams
• Temporary joining of paper, leather and plastic materials before permanent bonding

See full description
Specifications for AT350 Double Sided Tissue Tape - 50mm x 50m
  • Width
    50mm
  • Tape Thickness
    0.11mm
  • Length
    50m
  • Material
    Tissue
  • MFR Part No.
    207770
  • Series
    AT350
  • Colour
    Yellow
  • Maximum Operating Temperature
    50°C
  • Minimum Operating Temperature
    10°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome