Atg Double Coated Tissue Tape 9280.75 In x 36 YD

Atg Double Coated Tissue Tape 9280.75 In x 36 YD

Order Code: ZT5138853S

£20.99 Inc VAT (20%)
£21.994.5% off


Description

A high tack - low tack repositionable pressure sensitive adhesive which allows removal from many papers, foils, and films.
The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.
Use with Scotch� ATG Adhesive Applicators
Will not bleed into most paper stocks which helps minimize discoloration or staining



Suggested Applications
Holding paperwork and folders
Attaching temporary bulletins and work instructions to production and assembly processes
Reclosable bags or envelopes
Attachment of removable labels

See full description
Specifications for Atg Double Coated Tissue Tape 9280.75 In x 36 YD
  • Product Type
    Double Coated Tissue Tape
  • Width
    9280.75in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome