Double Coated Tape 415 Transparent 69 mm x 66 M 0.1 Mm

Double Coated Tape 415 Transparent 69 mm x 66 M 0.1 Mm

Order Code: ZT5135607S

£139.99 Inc VAT (20%)


Description

100�m double coated tape on PET polyester carrier with #60 densified kraft DK paper liner
Excellent UV resistance. Good adhesion to a wide variety of materials such as HSE high surface energy, LSE low surface energy and metals. Good temperature and humidity resistance.
Stick materials with HSE high surface energy, LSE low surface energy and metals
Use a versatile tape with good adhesion on a wide variety of materials
Good adhesion to a variety of substrates, including low and high surface energy substrates



Suggested Applications
Use on all kinds of materials, including those with high surface energy, low surface energy and even metals
Excellent UV resistance. Good adhesion to a wide variety of materials such as HSE high surface energy, LSE low surface energy and metals. Good temperature and humidity resistance

See full description
Specifications for Double Coated Tape 415 Transparent 69 mm x 66 M 0.1 Mm
  • Colour
    Transparent
  • Thickness
    0.1mm
  • Length
    66m
  • Width
    69mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome