Double Sided Tape and Dispenser 15mm x 5m 1766008
0
1
2
3
4
5

Double Sided Tape and Dispenser 15mm x 5m 1766008

Order Code: ZT1550523SCopy

£6.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.090%
5 - 9£5.854%
10 - 19£5.608%
20 - 49£5.3612%
50 +£5.1216%


Description

This Sellotape Double Sided Tape is coated on both sides with a strong adhesive and is ideal for mounting displays, crafts, and more. The tape is easy tear and features an easy to remove backing for quick application. This pack contains 1 small core roll measuring 15mm x 5m and comes with a dispenser.
Versatile tape coated on both sides with strong adhesive
Perfect for sealing packages and envelopes and mounting lightweight objects
Easy tear for quick application
Easy to remove backing strip
Small core
Comes with dispenser
Size: 15mm x 5m

See full description
Specifications for Double Sided Tape and Dispenser 15mm x 5m 1766008
  • MFR Part No.
    SE4275
  • Length
    5m
  • Width
    15mm
  • Product Type
    Double Sided Tape
  • Adhesive Type
    Permanent
  • Roll Length
    5m
  • Material
    Polypropylene
  • Roll Width
    15mm
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome