Optically Clear Adhesive 8267N 12 In x 33 Yds Roll

Optically Clear Adhesive 8267N 12 In x 33 Yds Roll

Order Code: ZT5135985S

£1,039.99 Inc VAT (20%)


Description

Suggested substrate compatibility: PET (Polyester),�PC (polycarbonate),�PMMA (Acrylic),�Glass?
Adhesive Thickness: 175 micron. Liner thicknesses: 75 micron
Softer OCA formulation for better ink-step coverage
Bare ITO compatible
Indicative Peel Adhesion (to Glass: 20 min dwell)?: �80N/100mm?
Outgassing and whitening resistant
Formulated to be suited to the bonding of plastics

Suggested Applications

See full description
Specifications for Optically Clear Adhesive 8267N 12 In x 33 Yds Roll
  • Product Type
    Optically Clear Adhesive
  • Material
    Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome