Sticky Fixers Double Sided Foam Pads 12 x 25mm 1445423 Pack of 56 Pads

Sticky Fixers Double Sided Foam Pads 12 x 25mm 1445423 Pack of 56 Pads

Order Code: ZT1260501P

£2.49 Inc VAT (20%)


Description

SellotapeSticky Fixers Double Sided Foam Pads 12 x 25mm 1445423 Pack of 56 Pads Foam pads coated both sides with a strong adhesive.
For permanent mounting and display.
Wallet of 56 pads.
Gives up to 108g weight loading per pad.
Pad size: 12x25mm.

See full description
Specifications for Sticky Fixers Double Sided Foam Pads 12 x 25mm 1445423 Pack of 56 Pads
  • MFR Part No.
    38168HK
  • Type
    Adhesive Pads & Tack
  • Adhesive Type
    Permanent
  • Form
    Adhesive Pads
  • Maximum Load
    108g Per Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome