1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Electrical Tapes
23 Scotch EPR Amalgamating Tapes

23 Scotch EPR Amalgamating Tapes


Select
See all variants from
£11.99Inc VAT (20%)

See all variants from £11.99

Description

Scotch EPR Amalgamating tapes are non-vulcanising and shelf-stable with excellent electrical properties. Can be stretched up to 100% to give void-free, moisture-resistant insulation. Up to 90°C continuous operating temperatures and 130°C emergency overload temperature.

Features and Benefits
• Features a unique polyester liner that will not stick when unwinding
• Stretch up to 100% for void-free, moisture-resistant insulation
• Non-vulcanising, shelf stable
• Highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape
• Ideal for moisture sealing electrical connections
• Black

Typical Applications
• Scotch® Rubber Splicing Tape is perfect for low or high voltage applications and joints up to 69 kV.
• This 0.76 mm thick, highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void-free, moisture-resistant insulation.
• It's non-vulcanising and shelf-stable with excellent electrical properties.
Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.

See full description

Feature Attributes

Breaking Load:
140 N-cm
Service Temperature Range:
Up to +90 °C
Tape Thickness:
0.76 mm
Elongation:
100 %
Colour:
Black
Resistance Features:
Moisture Resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome