2702 50mmx33MTR Grey Insuation Tape

2702 50mmx33MTR Grey Insuation Tape

Order Code: ZT3294302S

£3.09each Inc VAT (20%)
£55.62 minimum order value

Minimum order quantity: 18.

Description

Electrical lead free self-extinguishing plasticised PVC tape, 0.13mm thick, suitable for primary electrical insulation where a recognised specification or international standard exists. Rolls available in various colours and widths.

Features and Benefits
• Good resistance to abrasion, corrosion and moisture for durability
• High dielectric strength and good mechanical protection
• Outstanding conformability for flexibility in applications
• Available in a variety of colours and sizes to suit your needs

Typical Applications
• Primary electrical insulation
• Harnessing
• Protection for low and medium voltage cable splices
• Colour coding

Standards
• BS 3924
• European Directive 2011/65/EC (RoHS 2)
• Commission Delegated Directive (EU) 2015/863 (RoHS 3)
• IEC 60454-3-1
• UL 510A

Technical Information
• Elongation: 180%
• Temoerature range: -10 to 90°C

See full description
Specifications for 2702 50mmx33MTR Grey Insuation Tape
  • Width
    50mm
  • Resistance Features
    Abrasion Resistant
    Corrosion Resistant
    Moisture Resistant
  • Tape Thickness
    0.13mm
  • Material
    PVC
  • Colour
    Grey
  • Series
    2702
  • Length
    33m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome