33 Scotch Vinyl Plastic Electrical Tape 19mm x 32.9m

33 Scotch Vinyl Plastic Electrical Tape 19mm x 32.9m

Order Code: ZT1013353X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

33
Flame retardant and weather-resistant electrical tape. Suitable for use at not more than 600V and not more than 80°C (176°F).
Colour: black.

Specifications for 33 Scotch Vinyl Plastic Electrical Tape 19mm x 32.9m
  • MFR Part No.
    7000057497
  • Pack Quantity
    1
  • Material
    PVC
  • Tape Thickness
    0.177mm
  • Resistance Features
    Abrasion Resistant
    Flame Retardant
    Water Resistant
  • Width
    19mm
  • Length
    33m
  • Colour
    Black
  • Standards Met
    UL 510
  • Application Temperature Range
    0 to +38°C
  • Elongation
    250%
  • Service Temperature Range
    105°C
  • Breaking Load
    27N-cm
  • Series
    33 Scotch®
  • Voltage Rating
    800V/mil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome